Motion
10G-10FLK XBULK

GATES RUBBER CO
10G-10FLK XBULK

MegaCrimp® Hose End - Steel Material, 5/8 in Hose ID, Flange
MI ITEM #08703920
MFR #10G-10FLK XBULK
Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-10FLK XBULK

MegaCrimp® Hose End - Steel Material, 5/8 in Hose ID, Flange
MI ITEM #08703920
MFR #10G-10FLK XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.26/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6260 in
  • End 2 Size
    0.6260 in
  • Flange Diameter
    1.3500 in
  • Flange Thickness
    0.2700 in
  • Hose Cut-Off Factor
    3.2100 in, 81.54 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6260 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6260 in, 15.90 mm
  • Length
    4.6850 in
  • SAE Size
    -10
  • Size
    0.6260 in
  • Thread Size
    #10 Code 61 O-Ring Flange - Komatsu
  • Weight
    0.48 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses, Xpiral hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLK
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Komatsu
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25300-1010X
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075432531
  • Material
    Steel
  • O-Ring Location
    Flange Groove
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    No
  • Type
    Hydraulic Coupling
  • UPC_NO
    770075432531

Overview

Mfr description
10G-10FLK XBULK COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought