Motion
8G-10MBSPP

GATES RUBBER CO
8G-10MBSPP

Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #08703941
MFR #8G-10MBSPP
Price$45.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-10MBSPP

Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #08703941
MFR #8G-10MBSPP

Mfr description
8G-10MBSPP COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.55/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.5000 in
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    1.3390 in, 34 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    2.8150 in
  • SAE Size
    -8
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-14
  • Width
    1.1810 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection 2 Short Name
    BSPP
  • Connection Type
    BSPP
  • Country of Origin
    BE
  • End 1 Style
    BSPP
  • End Gender
    Male
  • End Type 1
    MBSPP
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25810-0810
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075789017
  • Material
    Steel
  • Mating Angle
    60 °
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    55°
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Male BSPP
  • UPC_NO
    770075789017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)