Motion
8G-8FBSPORX180

GATES RUBBER CO
8G-8FBSPORX180

Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08703949
MFR #8G-8FBSPORX180
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8FBSPORX180

Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08703949
MFR #8G-8FBSPORX180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.78/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hex Body
    1.0630 in
  • Hex Size
    1.0630 in
  • Hose Cut-Off Factor
    4.6260 in, 117.50 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    6.1020 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Width
    1.0630 in

Details

  • Additional Details
    Bite-the-wire design, Full-Torque Nut technology, Tested to one million impulse cycles
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Bent Tube
  • Fitting Shape
    180° Elbow
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25840-0808
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Standards Met
    SAE, EN, ISO
  • Style
    180 °Return Bend
  • Thread Type
    FBSPOR
  • Type
    Hydraulic Coupling

Overview

Mfr description
8G-8FBSPORX180 COUPLINGS - MEGACRIMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought