Motion
20G-24FFORX XBULK

GATES RUBBER CO
20G-24FFORX XBULK

MegaCrimp® Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #08704009
MFR #20G-24FFORX XBULK
Price$235.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-24FFORX XBULK

MegaCrimp® Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #08704009
MFR #20G-24FFORX XBULK

Mfr description
20G-24FFORX XBULK COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.66/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.2520 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.6140 in
  • Hose Cut-Off Factor
    1.7720 in, 45 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2520 in, 31.80 mm
  • Length
    4.0940 in
  • SAE Size
    -20
  • Size
    1.2520 in
  • Thread Size 1
    2-12
  • Weight
    2.47 lbs
  • Width
    1.6140 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25230-2024X
  • Manufacturer Upc Number
    770075228158
  • Material
    Steel
  • O-Ring Location
    Flat Face O-Ring
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1453, SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    FFOR
  • Type
    Female ORFS Swivel
  • UPC_NO
    770075228158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)