Motion
6G-6MQLH45S-008 XBULK

GATES RUBBER CO
6G-6MQLH45S-008 XBULK

6G-6MQLH45S-008 XBULK
MI ITEM #08704063
MFR #6G-6MQLH45S-008 XBULK
List Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6MQLH45S-008 XBULK

6G-6MQLH45S-008 XBULK
MI ITEM #08704063
MFR #6G-6MQLH45S-008 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.38/each for your price

Overview

Mfr description
6G-6MQLH45S-008XBULK COUPLINGS -
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Fitting Shape
    45°
  • Manufacturer Upc Number
    770075328650
  • UPC_NO
    770075328650
  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Angle
    45 °
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    6
  • End Type 1
    MQLH
  • Fitting Type
    Quick-Lok™ High
  • Hose Dash Size
    6
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text