Motion
6G-10MBX90

GATES RUBBER CO
6G-10MBX90

MegaCrimp® Hose End - Steel Material, 3/8 in Hose ID
Mi Item #08704096
MFR #6G-10MBX90
Price$63.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-10MBX90

MegaCrimp® Hose End - Steel Material, 3/8 in Hose ID
Mi Item #08704096
MFR #6G-10MBX90

Mfr description
6G-10MBX90 COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.15/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • Hose Cut-Off Factor
    1.3700 in, 34.78 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.4700 in
  • SAE Size
    J1926/3 Light-Duty (L Series) Stud End
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.4708 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    MBX
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Boss
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • ISO Fit Standard
    11926-3 Light-Duty (L Series) Stud End
  • Manufacturer Catalog Number
    G25128-0610
  • Manufacturer Upc Number
    770075466208
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • O-Ring Location
    Outside O-Ring Boss
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1926/3, ISO 11926-3
  • Style
    90 °Elbow
  • Swivel
    Yes
  • UPC_NO
    770075466208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)