Motion
8G-8MBX90 XBULK

GATES RUBBER CO
8G-8MBX90 XBULK

MegaCrimp® Hose End - Steel Material, 1/2 in Hose ID, Male Swivel
MI ITEM #08704097
MFR #8G-8MBX90 XBULK
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8MBX90 XBULK

MegaCrimp® Hose End - Steel Material, 1/2 in Hose ID, Male Swivel
MI ITEM #08704097
MFR #8G-8MBX90 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.30/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    1.6890 in, 42.89 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.1610 in
  • SAE Size
    J1926/3 Light-Duty (L Series) Stud End
  • Size
    0.5000 in
  • Thread Size
    3/4-16 ORB
  • Thread Size 1
    3/4-16
  • Weight
    0.58 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORB
  • Connection Type
    MegaCrimp
  • Country of Origin
    US
  • End 1 Style
    MegaCrimp
  • End Gender
    Male Swivel
  • End Type 1
    MBX
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • ISO Fit Standard
    11926-3 Light-Duty (L Series) Stud End
  • Manufacturer Catalog Number
    G25128-0808X
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075432876
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • O-Ring Location
    Outside O-Ring Boss
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO, SAE J1926/3, ISO 11926-3
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Standard
    MegaCrimp
  • Thread Type
    MegaCrimp
  • Type
    MegaCrimp
  • UPC_NO
    770075432876

Overview

Mfr description
8G-8MBX90XBULK COUPLINGS - MEGACRIMP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought