Motion
6C5E-6RFJX90 XBULK

GATES RUBBER CO
6C5E-6RFJX90 XBULK

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
MI ITEM #08704100
MFR #6C5E-6RFJX90 XBULK
Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5E-6RFJX90 XBULK

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
MI ITEM #08704100
MFR #6C5E-6RFJX90 XBULK

Mfr description
6C5E-6RFJX90 XBULK COUPLINGS - FIELD
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.86/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End 1 Size
    0.3100 in
  • End 2 Size
    9/16-18
  • End Size/Type
    3/8 FJX
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.3600 in, 34.50 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.2100 in
  • Overall Length
    2.21 in
  • SAE Size
    -6
  • Size
    0.3100 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.13 lb
  • Width
    0.5000 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Connection Type
    Field Attachable
  • Country of Origin
    MX
  • End 1 Style
    Field Attachable
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35180-0606X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053980349
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Field Attachable Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII, DOT FMVSS Type A1
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053980349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)