Motion
4C5-4RFFORX45

GATES RUBBER CO
4C5-4RFFORX45

Flat-face Swivel - Steel Material, 3/16 in Hose ID, Female
Mi Item #08704101
MFR #4C5-4RFFORX45
Price$128.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RFFORX45

Flat-face Swivel - Steel Material, 3/16 in Hose ID, Female
Mi Item #08704101
MFR #4C5-4RFFORX45

Mfr description
4C5-4RFFORX45 COUPLINGS - FIELD
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.22/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End 1 Size
    9/16-18
  • End 2 Size
    0.1900 in
  • End Size/Type
    1/4 FFORX
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.6700 in, 42.50 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    2.4200 in
  • Overall Length
    2.42 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.06 lb
  • Width
    0.6900 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    45°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    4C5-4RFFORX45
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053288780
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053288780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)