Motion
4C5-4RFFORX90

GATES RUBBER CO
4C5-4RFFORX90

7235-05285 Flat-Face Swivel -
MI ITEM #08704102
MFR #4C5-4RFFORX90
List Price$125.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RFFORX90

7235-05285 Flat-Face Swivel -
MI ITEM #08704102
MFR #4C5-4RFFORX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.29/each for your price

Overview

Mfr description
4C5-4RFFORX90 COUPLINGS - FIELD
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1/4 FFORX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.1890 in
  • Material
    Steel
  • Thread Size
    9/16-18 ORS
  • Fitting Shape
    90°
  • Overall Length
    2.17 in
  • Manufacturer Upc Number
    072053288797
  • UPC_NO
    072053288797
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Angle
    90 °
  • Weight
    0.07 lb
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    4
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    4
  • SAE Size
    J1453 O-Ring Face Seal
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text