Motion
20C5-20RFJX90S

GATES RUBBER CO
20C5-20RFJX90S

Hose End - Steel Material, 1-1/8 in Hose ID, Female Swivel
Mi Item #08704104
MFR #20C5-20RFJX90S
Price$204.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5-20RFJX90S

Hose End - Steel Material, 1-1/8 in Hose ID, Female Swivel
Mi Item #08704104
MFR #20C5-20RFJX90S

Mfr description
20C5-20RFJX90S COUPLINGS - FIELD
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.45/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • End 1 Size
    1.6250 in
  • End 2 Size
    1.1300 in
  • End Size/Type
    1-1/4 FJX
  • Hex Body
    1.3800 in
  • Hex Size
    1.3800 in
  • Hose Cut-Off Factor
    3.7000 in, 93.98 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.1300 in
  • Hose Inside Diameter
    1-1/8 in
  • Inside Diameter
    1.1300 in, 28.60 mm
  • Length
    5.0700 in
  • Overall Length
    5.07 in
  • SAE Size
    -20
  • Size
    1.6250 in
  • Thread Size
    1-5/8-12
  • Thread Size 1
    1 5/8-12
  • Weight
    1.89 lb
  • Width
    2.0000 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34179-2020
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053177381
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053177381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)