Motion
20C5E-20RFJX90

GATES RUBBER CO
20C5E-20RFJX90

Hose End - Steel Material, 1-1/8 in Hose ID, Female Swivel
MI ITEM #08704107
MFR #20C5E-20RFJX90
Price$235.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5E-20RFJX90

Hose End - Steel Material, 1-1/8 in Hose ID, Female Swivel
MI ITEM #08704107
MFR #20C5E-20RFJX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$235.13/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • End Size/Type
    1-1/4 FJX
  • Hose Cut-Off Factor
    4.4500 in, 113 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/8 in
  • Inside Diameter
    1.1300 in, 28.60 mm
  • Length
    5.5800 in
  • Overall Length
    5.58 in
  • Thread Size
    1-5/8-12
  • Thread Size 1
    1 5/8-12
  • Weight
    1.72 lb

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35180-2020
  • Manufacturer Upc Number
    072053845433
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII, DOT FMVSS Type A1
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053845433

Overview

Mfr description
20C5E-20RFJX90 COUPLINGS - FIELD
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought