Motion
8C5E-6RMP XBULK

GATES RUBBER CO
8C5E-6RMP XBULK

7236-0080 Hose End - 0.40625 in Hose ID
MI ITEM #08704111
MFR #8C5E-6RMP XBULK
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5E-6RMP XBULK

7236-0080 Hose End - 0.40625 in Hose ID
MI ITEM #08704111
MFR #8C5E-6RMP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
8C5E-6RMP XBULK COUPLINGS - FIELD
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/8 MP
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    0.4060 in
  • Material
    Steel
  • Thread Size
    3/8-18 NPT
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Overall Length
    2.19 in
  • Manufacturer Upc Number
    072053931709
  • UPC_NO
    072053931709
  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Weight
    0.18 lb
  • For Use With
    C5E
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    8
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text