Motion
20C5E-20RMP XBULK

GATES RUBBER CO
20C5E-20RMP XBULK

Hose End - Steel Material, 1-1/8 in Hose ID, Male
MI ITEM #08704112
MFR #20C5E-20RMP XBULK
Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5E-20RMP XBULK

Hose End - Steel Material, 1-1/8 in Hose ID, Male
MI ITEM #08704112
MFR #20C5E-20RMP XBULK

Mfr description
20C5E-20RMP XBULK COUPLINGS - FIELD
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.92/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.1300 in
  • End 2 Size
    1.2500 in
  • End Size/Type
    1-1/4 MP
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Hose Cut-Off Factor
    1.8000 in, 45.70 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.1300 in
  • Hose Inside Diameter
    1-1/8 in
  • Inside Diameter
    1.1300 in, 28.60 mm
  • Length
    2.9200 in
  • Overall Length
    2.92 in
  • SAE Size
    -20
  • Size
    1.1300 in
  • Thread Size
    1-1/4-11-1/2
  • Thread Size 1
    1 1/4-11 1/2
  • Weight
    0.8 lb
  • Width
    1.7500 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E
  • Manufacturer Catalog Number
    20C5E-20RMP XBULK
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053980301
  • Material
    Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    Field Attachable
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053980301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)