Motion
4C5-4RFFORX

GATES RUBBER CO
4C5-4RFFORX

7238-01505 Flat-Face Swivel -
Mi Item #08704116
MFR #4C5-4RFFORX
Price$111.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5-4RFFORX

7238-01505 Flat-Face Swivel -
Mi Item #08704116
MFR #4C5-4RFFORX

Mfr description
4C5-4RFFORX COUPLINGS - FIELD
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.28/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 FFORX
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    2.07 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    9/16-18 ORS
  • Thread Size 1
    9/16-18
  • Weight
    0.15 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053288773
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053288773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)