Motion
6C5-6RFSX XBULK

GATES RUBBER CO
6C5-6RFSX XBULK

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
Mi Item #08704117
MFR #6C5-6RFSX XBULK
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-6RFSX XBULK

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
Mi Item #08704117
MFR #6C5-6RFSX XBULK

Mfr description
6C5-6RFSX XBULK COUPLINGS - FIELD
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    5/8-18
  • End 2 Size
    0.3100 in
  • End Size/Type
    3/8 FSX
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    1.4700 in, 37.29 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.4200 in
  • Overall Length
    2.42 in
  • SAE Size
    -6
  • Size
    0.6250 in
  • Thread Size
    5/8-18
  • Thread Size 1
    5/8-18
  • Weight
    0.22 lb
  • Width
    0.7500 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female Swivel
  • End Type 1
    FSX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34200-0606X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    770075750796
  • Material
    Steel
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Reusable Field Attachable
  • UPC_NO
    770075750796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)