Motion
6C5-6RFABX

GATES RUBBER CO
6C5-6RFABX

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
MI ITEM #08704118
MFR #6C5-6RFABX
Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-6RFABX

Hose End - Steel Material, 5/16 in Hose ID, Female Swivel
MI ITEM #08704118
MFR #6C5-6RFABX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.46/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3100 in
  • End 2 Size
    3/4-20
  • End Size/Type
    3/8 FABX
  • Hex Body
    0.8800 in
  • Hex Size
    0.8800 in
  • Hose Cut-Off Factor
    1.3400 in, 34 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.2900 in
  • Overall Length
    2.29 in
  • SAE Size
    -6
  • Size
    0.3100 in
  • Thread Size
    3/4-20
  • Thread Size 1
    3/4-20
  • Weight
    0.23 lb
  • Width
    0.8800 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FABX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Air Brake
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34540-0606
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053176339
  • Material
    Steel
  • Product Types
    Field Attachable Coupling
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053176339

Overview

Mfr description
6C5-6RFABX COUPLINGS - FIELD ATTACHABLE
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought