Overview
Mfr description
8AB-6MPX90 AIR BRAKE SURELOK - D.O.T. -
- SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
- Simple tube connection and disconnection
- Fewer component parts - internally machined form in body to secure collect
- All collects marked with tube size
- Ease of tube insertion in areas of restricted access
- Total fittings system solution
- No tools required
Specifications
- Adapter Type90° Elbow
- End 1 StyleBrake Line
- End 1 Size1/2 in
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- T-Drop1.42 in
- L-Length1.27 in
- Weight0.25 lbs
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data