Motion
4AB-4AB-BKHD

GATES RUBBER CO
4AB-4AB-BKHD

7250-01805 Brake Fitting - Brake Line Union, 1/4 in, Brake Line, 1/4 in, Brake Line
MI ITEM #08704172
MFR #4AB-4AB-BKHD
Your Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4AB-4AB-BKHD

7250-01805 Brake Fitting - Brake Line Union, 1/4 in, Brake Line, 1/4 in, Brake Line
MI ITEM #08704172
MFR #4AB-4AB-BKHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.16/each(List $26.64)

Overview

Mfr description
4AB-4AB-BKHD AIR BRAKE SURELOK - D.O.T.
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Specifications

  • Adapter Type
    Brake Line Union
  • End 1 Style
    Brake Line
  • End 1 Size
    1/4 in
  • End 2 Style
    Brake Line
  • End 2 Size
    1/4 in
  • L-Length
    1.41 in
  • Weight
    0.14 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought