Motion
5LOC-2RMP
5LOC-2RMP
MI ITEM #08704179
MFR #5LOC-2RMP
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5LOC-2RMP
MI ITEM #08704179
MFR #5LOC-2RMP

Mfr description
5LOC-2RMP BRASS LOCK-ON FIELD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • End Size/Type
    1/8 NPT
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    1/8-27 NPT

Details

  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Material
    Brass
  • Thread Type
    MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)