Overview
Mfr description
6LOC-2RMP BRASS LOCK-ON FIELD
Specifications
- End Size/Type1/8 NPT
- End GenderMale
- Hose Inside Diameter0.3750 in
- MaterialBrass
- Thread TypeMP
- Thread Size1/8-27 NPT
- Fitting ShapeStraight
- End Type 1NPT
- Fitting TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data