Motion
5LOC-4RMP90

GATES RUBBER CO
5LOC-4RMP90

5LOC-4RMP90
MI ITEM #08704184
MFR #5LOC-4RMP90
List Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5LOC-4RMP90

5LOC-4RMP90
MI ITEM #08704184
MFR #5LOC-4RMP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.71/each for your price

Overview

Mfr description
5LOC-4RMP90 BRASS LOCK-ON FIELD

Specifications

  • End Size/Type
    1/4 NPT
  • End Gender
    Male
  • Hose Inside Diameter
    0.3125 in
  • Material
    Brass
  • Thread Type
    MP
  • Thread Size
    1/4-18 NPT
  • Fitting Shape
    90°
  • Angle
    90 °
  • End Type 1
    NPT
  • Fitting Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text