Motion
6LOC-6RFP
6LOC-6RFP
Mi Item #08704187
MFR #6LOC-6RFP
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6LOC-6RFP
Mi Item #08704187
MFR #6LOC-6RFP

Mfr description
6LOC-6RFP BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • End Size/Type
    6NPT
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    3/8-18 NPT

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Female
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Material
    Brass
  • Thread Type
    FP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)