Overview
Mfr description
8LOC-8RFP BRASS LOCK-ON FIELD
Specifications
- End Size/Type8NPT
- End GenderFemale
- Hose Inside Diameter0.5000 in
- MaterialBrass
- Thread TypeFP
- Thread Size1/2-14 NPT
- Fitting ShapeStraight
- Connection 1 Short NameBarbed
- Connection 2 Short NameNPT
- End Type 1NPT
- Fitting TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data