Motion
12LOC-12RFJX

GATES RUBBER CO
12LOC-12RFJX

12LOC-12RFJX
Mi Item #08704189
MFR #12LOC-12RFJX
Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RFJX

12LOC-12RFJX
Mi Item #08704189
MFR #12LOC-12RFJX

Mfr description
12LOC-12RFJX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.76/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    12RFJX
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    1 1/16-12 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    RFJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC37° Flare
  • Material
    Brass
  • Thread Type
    JIC 37°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)