Specifications
Dimensions
- End Size/Type4RMS
- Hose Inside Diameter0.2500 in
- Thread Size7/16-20 SAE45°
Details
- End GenderMale
- End Type 1RMS
- Fitting ShapeStraight
- Fitting TypeSAE45° Flare
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)