Specifications
Dimensions
- End Size/Type6RMS
- Hose Inside Diameter0.2500 in
- Thread Size5/8-18 SAE45°
Details
- End GenderMale
- End Type 1RMS
- Fitting ShapeStraight
- Fitting TypeSAE45° Flare
- MaterialBrass
Overview
Mfr description
4LOC-6RMS BRASS LOCK-ON FIELD