Motion
5LOC-5RFJSX

GATES RUBBER CO
5LOC-5RFJSX

5LOC-5RFJSX
Mi Item #08704195
MFR #5LOC-5RFJSX
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5LOC-5RFJSX

5LOC-5RFJSX
Mi Item #08704195
MFR #5LOC-5RFJSX

Mfr description
5LOC-5RFJSX BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Dash Size
    5
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    1/2-20 JIC37° - 1/2-20 SAE45°

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)