Motion
10LOC-10RFJSX

GATES RUBBER CO
10LOC-10RFJSX

10LOC-10RFJSX
MI ITEM #08704197
MFR #10LOC-10RFJSX
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOC-10RFJSX

10LOC-10RFJSX
MI ITEM #08704197
MFR #10LOC-10RFJSX

Mfr description
10LOC-10RFJSX BRASS LOCK-ON FIELD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • End Size/Type
    #10 JIC37°/SAE45° Flare
  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    7/8-14 JIC37° - 7/8-14 SAE45°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37°/SAE45°
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)