Overview
Mfr description
4LOC-3RMIX BRASS LOCK-ON FIELD
Specifications
- End GenderMale Swivel
- Hose Inside Diameter0.2500 in
- MaterialBrass
- Thread Size3/8-24 SAE INV
- Fitting ShapeStraight
- Fitting TypeSAE Inverted Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data