Overview
Mfr description
5LOC-4RMIX BRASS LOCK-ON FIELD
Specifications
- End GenderMale Swivel
- Hose Inside Diameter0.3125 in
- MaterialBrass
- Thread Size7/16-24 SAE INV
- Fitting ShapeStraight
- Fitting TypeSAE Inverted Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data