Overview
Mfr description
6LOC-5RMIX BRASS LOCK-ON FIELD
Specifications
- End GenderMale Swivel
- Hose Inside Diameter0.3750 in
- MaterialBrass
- Thread Size1/2-20 SAE INV
- Fitting ShapeStraight
- Fitting TypeSAE Inverted Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data