Specifications
Dimensions
- Hose Inside Diameter0.3750 in
- Thread Size5/8-18 SAE INV
Details
- End GenderMale Swivel
- Fitting ShapeStraight
- Fitting TypeSAE Inverted Flare
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)