Motion
4LOC-3RFI
4LOC-3RFI
MI ITEM #08704208
MFR #4LOC-3RFI
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4LOC-3RFI
MI ITEM #08704208
MFR #4LOC-3RFI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
4LOC-3RFI BRASS LOCK-ON FIELD

Specifications

  • End Size/Type
    3RFI
  • End Gender
    Female
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Size
    3/8-24 SAE45°
  • Fitting Shape
    Straight
  • Dash Size
    3
  • End Type 1
    RFI
  • Fitting Type
    SAE Inverted Flare
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text