Motion
4LOC-4RFI
4LOC-4RFI
MI ITEM #08704209
MFR #4LOC-4RFI
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4LOC-4RFI
MI ITEM #08704209
MFR #4LOC-4RFI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
4LOC-4RFI BRASS LOCK-ON FIELD

Specifications

  • End Size/Type
    4RFI
  • End Gender
    Female
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Size
    7/16-24 SAE45°
  • Fitting Shape
    Straight
  • Dash Size
    4
  • End Type 1
    RFI
  • Fitting Type
    SAE Inverted Flare
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text