Motion
4LOC-5RFI
4LOC-5RFI
MI ITEM #08704210
MFR #4LOC-5RFI
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4LOC-5RFI
MI ITEM #08704210
MFR #4LOC-5RFI

Mfr description
4LOC-5RFI BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Dash Size
    5
  • End Size/Type
    5RFI
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/2-20 SAE45°

Details

  • End Gender
    Female
  • End Type 1
    RFI
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)