Motion
4LOC-3RFT
4LOC-3RFT
MI ITEM #08704215
MFR #4LOC-3RFT
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4LOC-3RFT
MI ITEM #08704215
MFR #4LOC-3RFT

Mfr description
4LOC-3RFT BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Dash Size
    3
  • End Size/Type
    3RFT
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    3/16 Stand Pipe

Details

  • Connection 1 Short Name
    Barbed
  • End Gender
    Stand Pipe
  • End Type 1
    RFT
  • Fitting Shape
    Straight
  • Fitting Type
    Stand Pipe
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)