Overview
Mfr description
4LOC-5RFT BRASS LOCK-ON FIELD
Specifications
- End Size/Type5RFT
- End GenderStand Pipe
- Hose Inside Diameter0.2500 in
- MaterialBrass
- Thread Size5/16 Stand Pipe
- Fitting ShapeStraight
- Connection 1 Short NameBarbed
- Dash Size5
- End Type 1RFT
- Fitting TypeStand Pipe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data