Specifications
Dimensions
- Dash Size6
- End Size/Type6RSP
- Hose Inside Diameter0.3750 in
- Thread Size3/8 Stand Pipe
Details
- Connection 1 Short NameBarbed
- End GenderStand Pipe
- End Type 1RSP
- Fitting ShapeStraight
- Fitting TypeStand Pipe
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)