Specifications
Dimensions
- Dash Size5
- End Size/Type5RHM
- Hose Inside Diameter0.3125 in
Details
- Connection 1 Short NameBarbed
- End GenderBarb
- End Type 1RHM
- Fitting ShapeStraight
- Fitting TypeLength Extender
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)