Motion
6LOC-6RHM
6LOC-6RHM
Mi Item #08704221
MFR #6LOC-6RHM
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6LOC-6RHM
Mi Item #08704221
MFR #6LOC-6RHM

Mfr description
6LOC-6RHM BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    6RHM
  • Hose Inside Diameter
    0.3750 in

Details

  • Connection 1 Short Name
    Barbed
  • End Gender
    Barb
  • End Type 1
    RHM
  • Fitting Shape
    Straight
  • Fitting Type
    Length Extender
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)