Motion
4AB-PLUG
Brake Fitting - Plug, 1/4 in, Brake Line
MI ITEM #08704223
MFR #4AB-PLUG
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Fitting - Plug, 1/4 in, Brake Line
MI ITEM #08704223
MFR #4AB-PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.32/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • L-Length
    1.12 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 1 Style
    Brake Line

Overview

Mfr description
4AB-PLUG AIR BRAKE SURELOK - D.O.T. -
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought