Motion
10AB-8MPX45

GATES RUBBER CO
10AB-8MPX45

7250-14695 Brake Fitting - 45° Elbow, 5/8 in, Brake Line
MI ITEM #08704229
MFR #10AB-8MPX45
List Price$71.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10AB-8MPX45

7250-14695 Brake Fitting - 45° Elbow, 5/8 in, Brake Line
MI ITEM #08704229
MFR #10AB-8MPX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.94/each for your price

Overview

Mfr description
10AB-8MPX45 AIR BRAKE SURELOK - D.O.T.
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Brake Line
  • End 1 Size
    5/8 in
  • T-Drop
    1.42 in
  • L-Length
    1.51 in
  • Weight
    0.45 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text