Overview
Mfr description
12AB-8MPX90 AIR BRAKE SURELOK - D.O.T.
- SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
- Simple tube connection and disconnection
- Fewer component parts - internally machined form in body to secure collect
- All collects marked with tube size
- Ease of tube insertion in areas of restricted access
- Total fittings system solution
- No tools required
Specifications
- Adapter Type90° Elbow
- End 1 StyleBrake Line
- End 1 Size3/4 in
- End 2 Size1/2 in
- End 2 Thread(NPTF) 1/2–14
- T-Drop1.53 in
- L-Length1.55 in
- Weight0.375 lbs
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data