Motion
4MP-6AB-6AB

GATES RUBBER CO
4MP-6AB-6AB

Brake Fitting - 3/8 in, (NPTF) 1/4–18, 3/8 in, Brake Line, 3/8 in, Brake Line
MI ITEM #08704232
MFR #4MP-6AB-6AB
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MP-6AB-6AB

Brake Fitting - 3/8 in, (NPTF) 1/4–18, 3/8 in, Brake Line, 3/8 in, Brake Line
MI ITEM #08704232
MFR #4MP-6AB-6AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.32/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • L-Length
    2.05 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Brake Line
  • End 3 Style
    Brake Line
  • T-Drop
    1.08 in

Overview

Mfr description
4MP-6AB-6AB AIR BRAKE SURELOK - D.O.T.
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought