Motion
3AB-3AB-2MPX

GATES RUBBER CO
3AB-3AB-2MPX

7250-14935 Brake Fitting - Tee, 3/16 in, Brake Line, 3/16 in, Brake Line, 1/8 in, (NPTF) 1/8–27
MI ITEM #08704243
MFR #3AB-3AB-2MPX
List Price$62.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3AB-3AB-2MPX

7250-14935 Brake Fitting - Tee, 3/16 in, Brake Line, 3/16 in, Brake Line, 1/8 in, (NPTF) 1/8–27
MI ITEM #08704243
MFR #3AB-3AB-2MPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.24/each for your price

Overview

Mfr description
3AB-3AB-2MPX AIR BRAKE SURELOK - D.O.T.
  • SureLok Air Brake couplings are simple to install. Press to connect, and get a secure, long-lasting fit
  • Simple tube connection and disconnection
  • Fewer component parts - internally machined form in body to secure collect
  • All collects marked with tube size
  • Ease of tube insertion in areas of restricted access
  • Total fittings system solution
  • No tools required

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Brake Line
  • End 1 Size
    3/16 in
  • End 2 Style
    Brake Line
  • End 2 Size
    3/16 in
  • End 3 Size
    1/8 in
  • End 3 Thread
    (NPTF) 1/8–27
  • T-Drop
    0.89 in
  • L-Length
    1.57 in
  • Weight
    0.08 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text