Specifications
Dimensions
- End Size/Type3/8 NPT
- Hose Inside Diameter0.3750 in
- Thread Size3/8-18 NPT
Details
- End GenderMale Swivel
- End Type 1NPT
- Fitting ShapeStraight
- Fitting TypeNPT
- MaterialBrass
- Thread TypeMPX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)