Motion
4LOC-4RMP90

GATES RUBBER CO
4LOC-4RMP90

4LOC-4RMP90
Mi Item #08704269
MFR #4LOC-4RMP90
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-4RMP90

4LOC-4RMP90
Mi Item #08704269
MFR #4LOC-4RMP90

Mfr description
4LOC-4RMP90 BRASS LOCK-ON FIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    1/4 NPT
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/4-18 NPT

Details

  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Shape
    90°
  • Fitting Type
    NPT
  • Material
    Brass
  • Thread Type
    MP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)