Specifications
Dimensions
- End Size/Type2NPT
- Hose Inside Diameter0.2500 in
- Thread Size1/8-27 NPT
Details
- Connection 1 Short NameBarbed
- Connection 2 Short NameNPT
- End GenderFemale Swivel
- End Type 1NPT
- Fitting ShapeStraight
- Fitting TypeNPT
- MaterialBrass
- Thread TypeFPX