Motion
6LOC-8RFPX

GATES RUBBER CO
6LOC-8RFPX

6LOC-8RFPX
MI ITEM #08704276
MFR #6LOC-8RFPX
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LOC-8RFPX

6LOC-8RFPX
MI ITEM #08704276
MFR #6LOC-8RFPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.28/each

Specifications

Dimensions

  • End Size/Type
    8NPT
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    1/2-14 NPT

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Female Swivel
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Material
    Brass
  • Thread Type
    FPX

Overview

Mfr description
6LOC-8RFPX BRASS LOCK-ON FIELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought